170L8926

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L8926

Eaton's Bussmann series Fuses

170L8926

Eaton's Bussmann series Fuses
FUSE 400A 1000V 2SHT AR
MFG Item Number
170L8926
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L8926
FUSE 400A 1000V 2SHT AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L8926
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, AC 1000 V, Size 2, 59 x 59 x 150 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 1,000 VAC
Class aR
Net Weight 0.618 lbs
Gross Weight 0.618 lbs