170L9217

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L9217

Eaton's Bussmann series Fuses

170L9217

Eaton's Bussmann series Fuses
FUSE 500A 2000V 3BKN/140 AR
MFG Item Number
170L9217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L9217
FUSE 500A 2000V 3BKN/140 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L9217
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 2000 V, Size 3, 74 x 90 x 143 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 2,000 VAC
Class aR
Net Weight 6.9071 lbs
Gross Weight 6.9071 lbs