170L9604

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L9604

Eaton's Bussmann series Fuses

170L9604

Eaton's Bussmann series Fuses
FUSE 700A 660V 3STN/110 AR
MFG Item Number
170L9604
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L9604
FUSE 700A 660V 3STN/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L9604
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 700 A, AC 660 V, Size 3, 76 x 92 x 141 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 700 A
AC Voltage 660 VAC
Class aR
Net Weight 3.1989 lbs
Gross Weight 3.1989 lbs