170M0212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M0212

Eaton's Bussmann series Fuses

170M0212

Eaton's Bussmann series Fuses
FUSE 32A 660V 0000FU/65 GR UR
MFG Item Number
170M0212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M0212
FUSE 32A 660V 0000FU/65 GR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M0212
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 32 A, AC 660 V, size 0000, 18 x 19 x 80 mm, gR, UL
Fuse Type Semiconductor
Current Rating 32 A
AC Voltage 660 VAC
Class gR
Net Weight 0.1063 lbs
Gross Weight 0.1063 lbs