170M0216

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M0216

Eaton's Bussmann series Fuses

170M0216

Eaton's Bussmann series Fuses
FUSE 80A 660V 0000FU/65 AR UR
MFG Item Number
170M0216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M0216
FUSE 80A 660V 0000FU/65 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M0216
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, AC 660 V, size 0000, 18 x 19 x 80 mm, aR, UL
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 660 VAC
Class aR
Net Weight 0.1063 lbs
Gross Weight 0.1063 lbs