170M1408

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1408

Eaton's Bussmann series Fuses

170M1408

Eaton's Bussmann series Fuses
FUSE 10A 690V 000TN/80 GR UC
MFG Item Number
170M1408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1408
FUSE 10A 690V 000TN/80 GR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1408
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 10A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620
Fuse Type Semiconductor
Current Rating 10 A
AC Voltage 700 VAC
Class gR
Net Weight 0.3007 lbs
Gross Weight 0.3007 lbs