170M1409

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M1409 Eaton's Bussmann series Fuses, FUSE 16A 690V 000TN/80 GR UC
MFG Item Number
170M1409

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

170M1409 Eaton's Bussmann series Fuses, FUSE 16A 690V 000TN/80 GR UC

MFG Item Number
170M1409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1409
FUSE 16A 690V 000TN/80 GR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1409
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 16A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620
Fuse Type Semiconductor
Current Rating 16 A
AC Voltage 700 VAC
Class gR
Net Weight 0.3219 lbs
Gross Weight 0.3219 lbs