170M1421

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1421

Eaton's Bussmann series Fuses

170M1421

Eaton's Bussmann series Fuses
FUSE 250A 690V 000TN/80 AR UC
MFG Item Number
170M1421
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1421
FUSE 250A 690V 000TN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1421
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 690 V, DIN 000, aR, DIN, IEC, single indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 700 VAC
Class aR
Net Weight 0.3007 lbs
Gross Weight 0.3007 lbs
Alternatives
170M1321
170M1321
Eaton's Bussmann series Fuses, 170M Series
170M1371
170M1371
Eaton's Bussmann series Fuses, 170M Series