170M1466

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1466

Eaton's Bussmann series Fuses

170M1466

Eaton's Bussmann series Fuses
FUSE 80A 690V 000FU/70 AR UR
MFG Item Number
170M1466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1466
FUSE 80A 690V 000FU/70 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1466
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, AC 690 V, size 000, 24 x 36 x 96 mm, aR, IEC
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 690 VAC
Class aR
Net Weight 0.295 lbs
Gross Weight 0.295 lbs