170M1519

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1519

Eaton's Bussmann series Fuses

170M1519

Eaton's Bussmann series Fuses
FUSE 160A 690V 000F/70 AR UR
MFG Item Number
170M1519
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
170M1519
FUSE 160A 690V 000F/70 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1519
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 160 A, AC 690 V, size 000, 24 x 36 x 96 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 690 VAC
Class aR
Net Weight 0.3201 lbs
Gross Weight 0.3201 lbs