170M1561D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1561D

Eaton's Bussmann series Fuses

170M1561D

Eaton's Bussmann series Fuses
FUSE 25A 690V gR DIN 000 HSDNH
MFG Item Number
170M1561D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1561D
FUSE 25A 690V gR DIN 000 HSDNH

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1561D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 25 A, AC 690 V, DIN 000, gR, DIN, IEC, dual indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 25 A
AC Voltage 700 VAC
Class gR
Net Weight 0.2994 lbs
Gross Weight 0.2994 lbs