170M1569D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1569D

Eaton's Bussmann series Fuses

170M1569D

Eaton's Bussmann series Fuses
FUSE 160A 690V aR DIN 000 HSDNH
MFG Item Number
170M1569D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1569D
FUSE 160A 690V aR DIN 000 HSDNH

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1569D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 690V IEC, 160A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 700 VAC
Class aR
Net Weight 0.3003 lbs
Gross Weight 0.3003 lbs