Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1570

Socomec Fuses

170M1570

Socomec Fuses
FUS UR DIN T000 200A 690V
MFG Item Number
170M1570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1570
FUS UR DIN T000 200A 690V

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1570
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS UR DIN T000 200A 690V
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 690 VAC
Class aR
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, IEC, UL
Net Weight 0.275 lbs
Gross Weight 0.275 lbs