170M1572

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1572

Eaton's Bussmann series Fuses

170M1572

Eaton's Bussmann series Fuses
USE 170M1572D
MFG Item Number
170M1572
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1572
USE 170M1572D

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1572
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 690 V, 200 kA, DIN 000, 21 x 48 x 79 mm, aR, DIN, IEC, type T indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 690 VAC
Class aR
Net Weight 0.291 lbs
Gross Weight 0.291 lbs
Alternatives
170M1372
170M1372
Eaton's Bussmann series Fuses, 170M Series