170M1777

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1777 Eaton's Bussmann series Fuses, FUSE 400A 750V DC 230FU/70 AR CU

MFG Item Number
170M1777

170M1777 Eaton's Bussmann series Fuses, FUSE 400A 750V DC 230FU/70 AR CU

MFG Item Number
170M1777
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M1777
FUSE 400A 750V DC 230FU/70 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1777
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, AC 690 V, size 230, 24 x 78 x 98 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 750 VAC
DC Voltage 750 VDC
Class aR
Net Weight 0.6482 lbs
Gross Weight 0.6482 lbs