170M1781

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1781

Eaton's Bussmann series Fuses

170M1781

Eaton's Bussmann series Fuses
FUSE 630A 750V DC IEC aR 230FU/70
MFG Item Number
170M1781
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M1781
FUSE 630A 750V DC IEC aR 230FU/70

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1781
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 630 A, AC 690 V, size 230, 24 x 78 x 98 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 630 A
AC Voltage 750 VAC
Class aR
Net Weight 0.6504 lbs
Gross Weight 0.6504 lbs