170M1804

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1804

Eaton's Bussmann series Fuses

170M1804

Eaton's Bussmann series Fuses
FUSE 40A 1000V DC 000FU/90 AR
MFG Item Number
170M1804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M1804
FUSE 40A 1000V DC 000FU/90 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1804
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 40 A, AC 1000 V, size 000, 24 x 36 x 115 mm, aR, IEC
Fuse Type Semiconductor
Current Rating 40 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 0.3748 lbs
Gross Weight 0.3748 lbs