170M1813

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1813

Eaton's Bussmann series Fuses

170M1813

Eaton's Bussmann series Fuses
FUSE 250A 1000V DC 000FU/90 AR UR
MFG Item Number
170M1813
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M1813
FUSE 250A 1000V DC 000FU/90 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1813
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 1000 V, size 000, 24 x 36 x 115 mm, aR, IEC
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 0.3814 lbs
Gross Weight 0.3814 lbs