170M1851

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1851

Eaton's Bussmann series Fuses

170M1851

Eaton's Bussmann series Fuses
FUSE 200A 1000V DC 000FN/90 AR UR
MFG Item Number
170M1851
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M1851
FUSE 200A 1000V DC 000FN/90 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1851
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 200 A, DC 1000 V, size 000, 24 x 36 x 115 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 1.1229 lbs
Gross Weight 1.1229 lbs