170M1867

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1867

Eaton's Bussmann series Fuses

170M1867

Eaton's Bussmann series Fuses
FUSE 400A 1000V IEC aR 230FN/90
MFG Item Number
170M1867
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1867
FUSE 400A 1000V IEC aR 230FN/90

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1867
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, DC 1000 V, size 230, 24 x 78 x 115 mm, aR, IEC, UL, visual indicator
Fuse Type Semiconductor
Current Rating 400 A
DC Voltage 1,000 VDC
Class aR
Net Weight 0 lbs
Gross Weight 0 lbs