170M2018

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2018

Eaton's Bussmann series Fuses

170M2018

Eaton's Bussmann series Fuses
FUSE 1250A 750VDC A3/A131 P2C GR
MFG Item Number
170M2018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M2018
FUSE 1250A 750VDC A3/A131 P2C GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2018
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, Parallel Fuse Link, 750V, 1250A, 110 kAIC, Other, Fuse, Class gR
Fuse Type Semiconductor
Current Rating 1,250 A
DC Voltage 750 VDC
Class gR
Net Weight 10.1236 lbs
Gross Weight 10.1236 lbs