170M2052

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2052

Eaton's Bussmann series Fuses

170M2052

Eaton's Bussmann series Fuses
FUSE 80A 2000VDC 1C/A170 SST AR
MFG Item Number
170M2052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M2052
FUSE 80A 2000VDC 1C/A170 SST AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2052
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, DC 2000 V, 39 x 66 x 216 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 80 A
DC Voltage 2,000 VDC
Class aR
Net Weight 1.0168 lbs
Gross Weight 1.0168 lbs