170M2103

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2103

Eaton's Bussmann series Fuses

170M2103

Eaton's Bussmann series Fuses
FUSE 40A 1200VDC 1C/A116 SST AR
MFG Item Number
170M2103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M2103
FUSE 40A 1200VDC 1C/A116 SST AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2103
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 40 A, DC 1200 V, compact size 1, 39 x 66 x 164 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 40 A
DC Voltage 1,200 VDC
Class aR
Net Weight 1.6402 lbs
Gross Weight 1.6402 lbs