170M2610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2610 Eaton's Bussmann series Fuses, FUSE 40A 690V 00/80 GR

MFG Item Number
170M2610

170M2610 Eaton's Bussmann series Fuses, FUSE 40A 690V 00/80 GR

MFG Item Number
170M2610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M2610
FUSE 40A 690V 00/80 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2610
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 40A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620
Fuse Type Semiconductor
Current Rating 40 A
AC Voltage 690 VAC
Class gR
Net Weight 0.4747 lbs
Gross Weight 0.4747 lbs