Series Information
| Manufacturer Part Number | 170M2658 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 25A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620 |
| Fuse Type | Semiconductor |
| Current Rating | 25 A |
| AC Voltage | 690 VAC |
| Class | gR |
| Net Weight | 0.4872 lbs |
| Gross Weight | 0.4872 lbs |