Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2667

Socomec Fuses

170M2667

Socomec Fuses
FUS UR T/80 T00 200A 690V
MFG Item Number
170M2667
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M2667
FUS UR T/80 T00 200A 690V

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2667
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS UR T/80 T00 200A 690V
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 690 VAC
Class aR
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, IEC, UL
Net Weight 0.445 lbs
Gross Weight 0.445 lbs