170M2681

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2681

Eaton's Bussmann series Fuses

170M2681

Eaton's Bussmann series Fuses
FUSE 100A 1000V DIN 00 AR
MFG Item Number
170M2681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M2681
FUSE 100A 1000V DIN 00 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2681
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 100 A, AC 1000 V, DIN 00, aR, DIN, IEC, single indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 100 A
AC Voltage 1,000 VAC
Class aR
Net Weight 0.4615 lbs
Gross Weight 0.4615 lbs