170M2699

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2699

Eaton's Bussmann series Fuses

170M2699

Eaton's Bussmann series Fuses
FUSE 80A 690V DIN 00 GR
MFG Item Number
170M2699
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M2699
FUSE 80A 690V DIN 00 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2699
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 80 A, 690 V IEC, Size 0, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 690 VAC
Class gR
Net Weight 0.4806 lbs
Gross Weight 0.4806 lbs