170M2713

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2713

Eaton's Bussmann series Fuses

170M2713

Eaton's Bussmann series Fuses
FUSE 80A 690V 00BN/60 GR
MFG Item Number
170M2713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M2713
FUSE 80A 690V 00BN/60 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2713
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, AC 690 V, size 00, 30 x 48 x 64 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 690 VAC
Class aR
Net Weight 0.4652 lbs
Gross Weight 0.4652 lbs