170M2769

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2769

Eaton's Bussmann series Fuses

170M2769

Eaton's Bussmann series Fuses
FUSE 315A 690V 00BTN/60 AR
MFG Item Number
170M2769
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
170M2769
FUSE 315A 690V 00BTN/60 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2769
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 690 V, size 00, 30 x 62 x 64 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 690 VAC
Class aR
Net Weight 0.504 lbs
Gross Weight 0.504 lbs