170M2819

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2819

Eaton's Bussmann series Fuses

170M2819

Eaton's Bussmann series Fuses
FUSE 315A 690V 00SU/80 AR
MFG Item Number
170M2819
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M2819
FUSE 315A 690V 00SU/80 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2819
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 690 V, size 00, 28 x 51 x 98 mm, aR, IEC
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 690 VAC
DC Voltage 690 VDC
Class aR
Net Weight 0.4453 lbs
Gross Weight 0.4453 lbs