170M3012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3012

Eaton's Bussmann series Fuses

170M3012

Eaton's Bussmann series Fuses
FUSE 100A 690V 1/80 AR UC
MFG Item Number
170M3012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3012
FUSE 100A 690V 1/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3012
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700 V UL, 690V IEC, 100A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 100 A
AC Voltage 700 VAC
Class aR
Net Weight 0.6834 lbs
Gross Weight 0.6834 lbs
Alternatives
170M3062
170M3062
Eaton's Bussmann series Fuses