170M3022

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3022

Eaton's Bussmann series Fuses

170M3022

Eaton's Bussmann series Fuses
FUSE 550A 690V 1/80 AR UC
MFG Item Number
170M3022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3022
FUSE 550A 690V 1/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3022
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 690 V, compact DIN 1, 45 x 45 x 104 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 0.658 lbs
Gross Weight 0.0194 lbs
Alternatives
170M3072
170M3072
Eaton's Bussmann series Fuses
170M4015
170M4015
Eaton's Bussmann series Fuses