170M3140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3140

Eaton's Bussmann series Fuses

170M3140

Eaton's Bussmann series Fuses
FUSE 80A 1250V 1/110 AR CU
MFG Item Number
170M3140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3140
FUSE 80A 1250V 1/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3140
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 1250V IEC, 1300V UL, 80A, 100 kAIC, Top fuse status indicator, Fuse, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 1,300 VAC
Class aR
Net Weight 0.1565 lbs
Gross Weight 0.1565 lbs
Alternatives
170M3190
170M3190
Eaton's Bussmann series Fuses
170M3240
170M3240
Eaton's Bussmann series Fuses