170M3163

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3163

Eaton's Bussmann series Fuses

170M3163

Eaton's Bussmann series Fuses
FUSE 125A 690V 1/110 AR UC
MFG Item Number
170M3163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3163
FUSE 125A 690V 1/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3163
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700 V UL, 690 V IEC, 125A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 125 A
AC Voltage 700 VAC
Class aR
Net Weight 0.7584 lbs
Gross Weight 0.7584 lbs
Alternatives
170M3213
170M3213
Eaton's Bussmann series Fuses