Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170M3168 Eaton's Bussmann series Fuses, FUSE 350A 690V 1/110 AR UC
170M3168 Eaton's Bussmann series Fuses, FUSE 350A 690V 1/110 AR UC
This item cannot be canceled or returned
Description
FUSE 350A 690V 1/110 AR UC
Specifications
Specifications
| Manufacturer Part Number |
170M3168 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 350 A, AC 690 V, compact size 1, 45 x 45 x 134 mm, aR, DIN, IEC, single indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
350 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
0.7518 lbs |
| Gross Weight |
0.7518 lbs |
170M3168
Eaton's Bussmann series Fuses