170M3168

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3168 Eaton's Bussmann series Fuses, FUSE 350A 690V 1/110 AR UC

MFG Item Number
170M3168

170M3168 Eaton's Bussmann series Fuses, FUSE 350A 690V 1/110 AR UC

MFG Item Number
170M3168
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3168
FUSE 350A 690V 1/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3168
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 690 V, compact size 1, 45 x 45 x 134 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 700 VAC
Class aR
Net Weight 0.7518 lbs
Gross Weight 0.7518 lbs
Alternatives
170M3218
170M3218
Eaton's Bussmann series Fuses
170M3268
170M3268
Eaton's Bussmann series Fuses