170M3239

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3239

Eaton's Bussmann series Fuses

170M3239

Eaton's Bussmann series Fuses
FUSE 63A 1250V 1KN/110 AR CU
MFG Item Number
170M3239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3239
FUSE 63A 1250V 1KN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3239
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 63 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 63 A
AC Voltage 1,300 VAC
Class aR
Net Weight 0.1315 lbs
Gross Weight 0.1315 lbs
Alternatives
170M3139
170M3139
Eaton's Bussmann series Fuses
170M3189
170M3189
Eaton's Bussmann series Fuses