170M3247

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3247

Eaton's Bussmann series Fuses

170M3247

Eaton's Bussmann series Fuses
FUSE 350A 1250V 1KN/110 AR CU
MFG Item Number
170M3247
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3247
FUSE 350A 1250V 1KN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3247
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 1,300 VAC
Class aR
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs