170M3271

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3271

Eaton's Bussmann series Fuses

170M3271

Eaton's Bussmann series Fuses
FUSE 500A 690V 1KN/110 AR UC
MFG Item Number
170M3271
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3271
FUSE 500A 690V 1KN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3271
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 0.7771 lbs
Gross Weight 0.7771 lbs
Alternatives
170H0069
170H0069
Eaton's Bussmann series Fuses
170M3171
170M3171
Eaton's Bussmann series Fuses
170M3221
170M3221
Eaton's Bussmann series Fuses