170M3314

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3314

Eaton's Bussmann series Fuses

170M3314

Eaton's Bussmann series Fuses
FUSE 160A 690V 1E/76 AR UC
MFG Item Number
170M3314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3314
FUSE 160A 690V 1E/76 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3314
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 160 A, 690 V, 76 Millimeter, Size 1, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 690 VAC
Class aR
Net Weight 0.7635 lbs
Gross Weight 0.7635 lbs