170M3317

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3317

Eaton's Bussmann series Fuses

170M3317

Eaton's Bussmann series Fuses
315A 690V IEC 1E/76 aR FUSE
MFG Item Number
170M3317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3317
315A 690V IEC 1E/76 aR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3317
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 690 V, compact size 1, 45 x 59 x 102 mm, aR, IEC, UL, visual indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 700 VAC
Class aR
Net Weight 0.6636 lbs
Gross Weight 0.6636 lbs