170M3318

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3318

Eaton's Bussmann series Fuses

170M3318

Eaton's Bussmann series Fuses
350A 690V IEC 1E/76 aR FUSE
MFG Item Number
170M3318
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3318
350A 690V IEC 1E/76 aR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3318
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 690 V, compact size 1, 45 x 59 x 102 mm, aR, IEC, UL, visual indicator
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 700 VAC
Class aR
Net Weight 0.6636 lbs
Gross Weight 0.6636 lbs