170M3410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3410 Eaton's Bussmann series Fuses, FUSE 63A 690V 1BN/50 AR UC

MFG Item Number
170M3410

170M3410 Eaton's Bussmann series Fuses, FUSE 63A 690V 1BN/50 AR UC

MFG Item Number
170M3410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3410
FUSE 63A 690V 1BN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3410
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 63 A, AC 690 V, compact size 1, 45 x 59 x 51 mm, aR, IEC, UL, single indicator, flush end, M8
Fuse Type Semiconductor
Current Rating 63 A
AC Voltage 690 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 39 lbs
Alternatives
170M3460
170M3460
Eaton's Bussmann series Fuses