170M3419

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3419

Eaton's Bussmann series Fuses

170M3419

Eaton's Bussmann series Fuses
FUSE 400A 690V 1BN/50 AR UC
MFG Item Number
170M3419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3419
FUSE 400A 690V 1BN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3419
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690 V IEC, 400A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 690 VAC
Class aR
Net Weight 0.665 lbs
Gross Weight 0.0027 lbs
Alternatives
170M3469
170M3469
Eaton's Bussmann series Fuses