170M3439

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3439

Eaton's Bussmann series Fuses

170M3439

Eaton's Bussmann series Fuses
FUSE 63A 1250V 1BKN/80 AR CU
MFG Item Number
170M3439
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M3439
FUSE 63A 1250V 1BKN/80 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3439
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 63 A, AC 1250 V, compact size 1, 45 x 59 x 81 mm, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 63 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.8673 lbs
Gross Weight 1.8673 lbs