170M3461

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3461 Eaton's Bussmann series Fuses, FUSE 80A 690V 1BKN/50 AR UC

MFG Item Number
170M3461

170M3461 Eaton's Bussmann series Fuses, FUSE 80A 690V 1BKN/50 AR UC

MFG Item Number
170M3461
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3461
FUSE 80A 690V 1BKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3461
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, AC 690 V, compact size 1, 45 x 59 x 51 mm, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 700 VAC
Class aR
Net Weight 0.5754 lbs
Gross Weight 0.5754 lbs