170M3497

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3497

Eaton's Bussmann series Fuses

170M3497

Eaton's Bussmann series Fuses
FUSE 350A 1100V 1GKN/75 AR CU
MFG Item Number
170M3497
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3497
FUSE 350A 1100V 1GKN/75 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3497
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 1250 V, compact size 1, 45 x 59 x 81 mm, aR, IEC, UL, type K indicator, US thread
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 0.4101 lbs
Gross Weight 0.4101 lbs