170M3514

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3514

Eaton's Bussmann series Fuses

170M3514

Eaton's Bussmann series Fuses
FUSE 160A 690V 1GN/50 AR UC
MFG Item Number
170M3514
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3514
FUSE 160A 690V 1GN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3514
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 160A 690V 1GN/50 AR UC HS
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.1574 lbs
Gross Weight 1.1574 lbs
Alternatives
170M3564
170M3564
Eaton's Bussmann series Fuses