170M3560

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3560

Eaton's Bussmann series Fuses

170M3560

Eaton's Bussmann series Fuses
FUSE 63A 690V 1GKN/50 AR UC
MFG Item Number
170M3560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3560
FUSE 63A 690V 1GKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3560
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 63 A, AC 690 V, compact size 1, 45 x 59 x 51 mm, aR, IEC, UL, type K indicator, US thread
Fuse Type Semiconductor
Current Rating 63 A
AC Voltage 700 VAC
Class aR
Net Weight 0.5776 lbs
Gross Weight 0.5776 lbs